The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VAP024D
Macromatic Protection Relays, VA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, VA Series
OVER/UNDER VOLTAGE RELAY 24VDC, 10A
Wide Range of Adjustable of Pickup and Dropout Setting Over Under Voltage Protection to Equipment Monitors AC and Dc Voltages Compact Plug in Case LED Indicator The VA series is designed to operate when the voltage reaches a preset value and drop out when the operating voltage drops to a level below the preset value.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
VAP024D
Item Number
VAP024D
Manufacturer
Macromatic
Product Series
VA
Family Series
Macromatic Protection Relays, VA Series
Number of Phases
1
Voltage Supported
30 V, 120 V, 240 V
Line Voltage
18-30 V
Current Supported
10 A
Hi Pwr (Over Vltg) Trip
No
Lo Pwr (Under Vltg) Trip
No
Under Current Detect
No
Over Current Detect
No
Variable Point Trip
No
Phase Loss Detect
No
Phase Rvrse/Rotatn Detect
No
Voltage Unbalance Detect
No
Current Unbalance Detect
No
Contact Failure Detect
No
Time Delay Trip (Sec)
0.1-10 s
Restart Delay (Sec)
1 s
Rapid Cycling Detect
No
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Lo KW Trip Detect
No
Lo HP Trip Detect
No
Mounting
Plug-In
Output Relay
DPDT
Approvals
CE, cURus, UL
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved