The store will not work correctly when cookies are disabled.
VAS22-B654-0.9M-RSE5.3T
Turck Cordsets, Eurofast Series
In stock
Item Number
VAS22-B654-0.9M-RSE5.3T
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, EuroFast Series
Item #
VAS22-B654-0.9M-RSE5.3T
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-17754 |
Item Number |
VAS22-B654-0.9M-RSE5.3T |
Manufacturer |
Turck |
Product Series |
EuroFast |
Family Series |
Turck Cordsets, Eurofast Series |
Valve Connector Class |
Form A (18 mm) |
Valve Connector Type |
(1) Right Angle Form A (18 mm) Valve Connector |
Side 2 Connection Type |
(M12) Male Connector |
Connection Description |
(1) Right Angle Form A (18 mm) Valve Connector to Straight 5-Pin M12 Male |
Number of Valve Connectors |
1 |
Number of Wires |
3 |
Maximum Voltage |
48 VAC, 48 VDC |
Current Rating |
4 A |
Length |
0.9 m |
Cable Type |
CPE |
Cable Color |
Yellow |
IP Rating |
IP67 |
Temperature Range (C) |
-50-105 °C |
Indicator Type |
LED |
Net Weight |
0 lbs |
Gross Weight |
0.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved