VC10F1.2K
Clarostat-Honeywell Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VC10F1.2K

Clarostat-Honeywell Resistors
In stock
Item Number
VC10F1.2K
MFG Item Number
VC10F1.2K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Series
Item #
VC10F1.2K
RESISTOR, 1.2K OHM, 10 WATT, FIXED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VC10F1.2K
Item Number VC10F1.2K
Manufacturer Clarostat-Honeywell
Family Series Clarostat-Honeywell Resistors
Resistance 1.2 kOhm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 500 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 150
Lead Length 1.5 "
Lead Diameter 0.036 "
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved