VC10F330
Clarostat-Honeywell Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VC10F330

Clarostat-Honeywell Resistors
In stock
Item Number
VC10F330
MFG Item Number
VC10F330
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Series
Item #
VC10F330
RESISTOR, 330 OHM, 11 WATT, FIXED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VC10F330
Item Number VC10F330
Manufacturer Clarostat-Honeywell
Family Series Clarostat-Honeywell Resistors
Resistance 330 Ohm
Adjustable No
Non-Inductive No
Wattage 11 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 500 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 150
Lead Length 1.5 "
Lead Diameter 0.036 "
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved