The store will not work correctly when cookies are disabled.
VFS15-4037PL1-W1
Toshiba Drives, S15 ASD Series
In stock
Item Number
VFS15-4037PL1-W1
MFG Item Number
VFS15-4037PL1-W1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
VFD, VFS15.5HP, 3.7KW, 380/480V,
S15 ASD Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VFS15-4037PL1-W1 |
Item Number |
VFS15-4037PL1-W1 |
Manufacturer |
Toshiba |
Product Series |
S15 ASD |
Family Series |
Toshiba Drives, S15 ASD Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
9.5 A |
Operator Controls |
Built In |
IP Rating |
IP20 |
Mounting |
Wall |
Input Range Voltage (AC) |
460 VAC |
Depth |
5.9 " |
Width |
5.5 " |
Height |
6.7 " |
Net Weight |
4.825 lbs |
Gross Weight |
5.9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved