VG1241AL+943BUA
Johnson Controls HVAC Valves, VG1000 Ball Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VG1241AL+943BUA

Johnson Controls HVAC Valves, VG1000 Ball Valves Series
In stock
Item Number
VG1241AL+943BUA
MFG Item Number
VG1241AL+943BUA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VG1000 Ball Valves Series
Item #
VG1241AL+943BUA
1/2in. 2W Ball Valve 7.4Cv; Brass

VG1000 Ball Valves Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VG1241AL+943BUA
Item Number VG1241AL+943BUA
Manufacturer Johnson Controls
Product Series VG1000 Ball Valves
Family Series Johnson Controls HVAC Valves, VG1000 Ball Valves Series
Flow Capacity 7.4 Cv
Pipe Size 0.5 "
Max Close-Off Pressure 200 psi
Max Static Pressure 580 psi
Body Pattern Two-Way
Valve Style Ball
Actuator Control Style On-Off
Trim Material Brass
Medium Temperature Range 23-203 °F
Flow Characteristic Equal Percentage
Nominal Supply Voltage 120 VAC, 240 VAC
Fail-Safe Mode Spring Normally Closed
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved