The store will not work correctly when cookies are disabled.
VG1241AL+943BUB
Johnson Controls HVAC Valves, VG1000 Ball Valves Series
In stock
Item Number
VG1241AL+943BUB
MFG Item Number
VG1241AL+943BUB
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Valves, VG1000 Ball Valves Series
1/2in. 2W Ball Valve 7.4Cv; Brass
VG1000 Ball Valves Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VG1241AL+943BUB |
Item Number |
VG1241AL+943BUB |
Manufacturer |
Johnson Controls |
Product Series |
VG1000 Ball Valves |
Family Series |
Johnson Controls HVAC Valves, VG1000 Ball Valves Series |
Flow Capacity |
7.4 Cv |
Pipe Size |
0.5 " |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
580 psi |
Body Pattern |
Two-Way |
Valve Style |
Ball |
Actuator Control Style |
On-Off |
Trim Material |
Brass |
Medium Temperature Range |
23-203 °F |
Flow Characteristic |
Equal Percentage |
Nominal Supply Voltage |
120 VAC, 240 VAC |
Fail-Safe Mode |
Spring Normally Closed |
Auxiliary End Switch |
1 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved