VG1245BL+943BGB
Johnson Controls HVAC Valves, VG1000 Ball Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VG1245BL+943BGB

Johnson Controls HVAC Valves, VG1000 Ball Valves Series
In stock
Item Number
VG1245BL+943BGB
MFG Item Number
VG1245BL+943BGB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VG1000 Ball Valves Series
Item #
VG1245BL+943BGB
3/4in. 2W Ball Valve 7.4Cv; Ss Trim

VG1000 Ball Valves Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VG1245BL+943BGB
Item Number VG1245BL+943BGB
Manufacturer Johnson Controls
Product Series VG1000 Ball Valves
Family Series Johnson Controls HVAC Valves, VG1000 Ball Valves Series
Flow Capacity 7.4 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 200 psi
Max Static Pressure 580 psi
Body Pattern Two-Way
Valve Style Ball
Actuator Control Style On-Off
Trim Material Stainless Steel
Medium Temperature Range -22-284 °F
Flow Characteristic Equal Percentage
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Auxiliary End Switch 1
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved