The store will not work correctly when cookies are disabled.
VG12A5HV+924AGC
Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
In stock
Item Number
VG12A5HV+924AGC
MFG Item Number
VG12A5HV+924AGC
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Valves, VG1000 Flanged Ball Valves Series
3in. 2W Ball Valve 176 Cv;
VG1000 Flanged Ball Valves Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VG12A5HV+924AGC |
Item Number |
VG12A5HV+924AGC |
Manufacturer |
Johnson Controls |
Product Series |
VG1000 Flanged Ball Valves |
Family Series |
Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series |
Flow Capacity |
176 Cv |
Pipe Size |
3 " |
Max Close-Off Pressure |
100 psi |
Max Static Pressure |
250 psi |
Body Pattern |
Two-Way |
Valve Style |
Ball |
Actuator Control Style |
Floating |
Trim Material |
Stainless Steel |
Medium Temperature Range |
0-284 °F |
Flow Characteristic |
Equal Percentage |
Nominal Supply Voltage |
24 VAC |
Fail-Safe Mode |
Non-Spring |
Auxiliary End Switch |
2 |
Comments |
ANSI Class 150 Flange |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved