VG12A5HV+924GGA
Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VG12A5HV+924GGA

Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
In stock
Item Number
VG12A5HV+924GGA
MFG Item Number
VG12A5HV+924GGA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VG1000 Flanged Ball Valves Series
Item #
VG12A5HV+924GGA
3in. 2W Ball Valve 176 Cv;

VG1000 Flanged Ball Valves Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VG12A5HV+924GGA
Item Number VG12A5HV+924GGA
Manufacturer Johnson Controls
Product Series VG1000 Flanged Ball Valves
Family Series Johnson Controls HVAC Valves, VG1000 Flanged Ball Valves Series
Flow Capacity 176 Cv
Pipe Size 3 "
Max Close-Off Pressure 100 psi
Max Static Pressure 250 psi
Body Pattern Two-Way
Valve Style Ball
Actuator Control Style Proportional
Trim Material Stainless Steel
Medium Temperature Range 0-284 °F
Flow Characteristic Equal Percentage
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 150 Flange
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved