VG7443PT+822C01
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VG7443PT+822C01

Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
In stock
Item Number
VG7443PT+822C01
MFG Item Number
VG7443PT+822C01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VG7000 Pneumatic Control Valves Series
Item #
VG7443PT+822C01
2W1-1/4Npt18.5Mp W/P3-7#

VG7000 Pneumatic Control Valves Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VG7443PT+822C01
Item Number VG7443PT+822C01
Manufacturer Johnson Controls
Product Series VG7000 Pneumatic Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
Flow Capacity 18.5 Cv
Pipe Size 1.25 "
Connection Type Threaded
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Control
Actuator Control Style Pneumatic
Trim Material Stainless Steel
Medium Temperature Range 35-338 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Closed
Comments 3-7 psi Spring Range
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved