VG7551NT+7150G
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VG7551NT+7150G

Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
In stock
Item Number
VG7551NT+7150G
MFG Item Number
VG7551NT+7150G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VG7000 Electric Control Valves Series
Item #
VG7551NT+7150G
Ua 1in. 11.6Cv W/7150 Elec; Union

VG7000 Electric Control Valves Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VG7551NT+7150G
Item Number VG7551NT+7150G
Manufacturer Johnson Controls
Product Series VG7000 Electric Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Flow Capacity 11.6 Cv
Pipe Size 1 "
Connection Type Union Angle
Max Static Pressure 400 psi
Body Pattern Two-Way Angle
Valve Style Control
Actuator Control Style Floating
Trim Material Brass
Medium Temperature Range 35-284 °F
Flow Characteristic Equal Percentage
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved