VG7842ET+3008B
Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VG7842ET+3008B

Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
In stock
Item Number
VG7842ET+3008B
MFG Item Number
VG7842ET+3008B
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VG7000 Pneumatic Control Valves Series
Item #
VG7842ET+3008B
3W1/2 Npt 1.8 W/3000

VG7000 Pneumatic Control Valves Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VG7842ET+3008B
Item Number VG7842ET+3008B
Manufacturer Johnson Controls
Product Series VG7000 Pneumatic Control Valves
Family Series Johnson Controls HVAC Valves, VG7000 Pneumatic Control Valves Series
Flow Capacity 1.8 Cv
Pipe Size 0.5 "
Max Static Pressure 400 psi
Body Pattern Three-Way Mixing
Valve Style Control
Actuator Control Style Pneumatic
Trim Material Brass
Medium Temperature Range 35-248 °F
Flow Characteristic Linear
Fail-Safe Mode Spring Normally Open
Comments 3-6 psi Spring Range
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved