VL0005-2100
Memcor-Truohm Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VL0005-2100

Memcor-Truohm Resistors
In stock
Item Number
VL0005-2100
MFG Item Number
VL0005-2100
This item cannot be canceled or returned
VL0005-2100 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Series
Item #
VL0005-2100
RESISTOR, 10 OHM, 5 WATT, FIXED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VL0005-2100
Item Number VL0005-2100
Manufacturer Memcor-Truohm
Family Series Memcor-Truohm Resistors
Resistance 10 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Current 0.71 A
Tolerance % 5 %
Lead Length 1.5 "
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved