VOB-200
Killark-Hubbell Electrical Products Light Fixtures, V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VOB-200

Killark-Hubbell Electrical Products Light Fixtures, V Series
In stock
Item Number
VOB-200
MFG Item Number
VOB-200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, V Series
Item #
VOB-200
200W V SER INC LTG W/VBA

V Series Information

Applications
  • Locations requiring durable, protected lighting fixtures
  • Wet and dirt laden locations
  • Industrial environments requiring enclosed and gasketed (vapor tight) fixtures
  • Fixtures intended for base‑up mounting
  • Heat resistant glass globes recommended for wet locations

Features
  • Electrostatically applied epoxy/polyester finish
  • Modular design
  • Hubs are threaded for attachment to conduit
  • Set screws in pendant fixture
  • Copper‑free aluminum (less than .004%)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VOB-200
Item Number VOB-200
Manufacturer Killark-Hubbell Electrical Products
Product Series V
Family Series Killark-Hubbell Electrical Products Light Fixtures, V Series
Style Globe
Lamp Type Incandescent
Power 300 W
Hub Size 3/4 "
Mounting Wall
Enclosed Yes
Gasketed Yes
Wet Locations Yes
NEMA Rating NEMA 4X, NEMA 3
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved