The store will not work correctly when cookies are disabled.
VSI20P304
Killark-Hubbell Electrical Products Plugs & Receptacles
MFG Item Number
VSI20P304
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
VERSAMATE PLUG 20A 2P3W 125V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VSI20P304 |
Item Number |
VSI20P304 |
Manufacturer |
Killark-Hubbell Electrical Products |
Family Series |
Killark-Hubbell Electrical Products Plugs & Receptacles |
Connection Type |
Plug |
Current Rating |
20 A |
Voltage |
125 V |
Number of Poles |
2 |
Number of Wires |
3 |
Case Material |
Non-Metallic |
Voltage Color Code |
Yellow |
NEMA Rating |
NEMA 4, NEMA 4X, NEMA 3 |
IP Rating |
IP66 |
Approvals |
CSA, FM |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved