W199ADYX-5
Schneider Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W199ADYX-5

Schneider Relays
In stock
Item Number
W199ADYX-5
MFG Item Number
W199ADYX-5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
W199ADYX-5
Relay, SPST-NC-DB, 240 VAC Coil

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number W199ADYX-5
Item Number W199ADYX-5
Manufacturer Schneider
Family Series Schneider Relays
Published Coil Voltage 240 VAC
Contacts 1NC-DB
Mounting Surface
Termination Screw Terminals
Enclosure Open Frame
Number of Electrical Connections 4
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Gold Flashed
Nominal Coil Voltage 240 VAC
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.46 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved