W199APX-14
Schneider Relays, 199 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W199APX-14

Schneider Relays, 199 Series
In stock
Item Number
W199APX-14
MFG Item Number
W199APX-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 199 Series
Item #
W199APX-14
Relay, DPDT, 50A, 120 VAC Coil

199 Series Information

  • Rated up to 50 A
  • Socket Compatible Models Available
  • Flux Tight Versions Available
  • Blowout Magnet options for High DC Voltage Switching
  • Wide Selection of Coil Voltages
  • Riveted Construction to Sustain Years of Use

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number W199APX-14
Item Number W199APX-14
Manufacturer Schneider
Product Series 199
Family Series Schneider Relays, 199 Series
Published Coil Voltage 120 VAC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Enclosure Open Frame
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 50 A
Rating @ 220/240/277 VAC 50 A
Nominal Coil Voltage 120 VAC
Max Current 50 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved