WA-1600
Waldom Knobs, SKRT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WA-1600

Waldom Knobs, SKRT Series
In stock
Item Number
WA-1600
MFG Item Number
WA-1600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, SKRT Series
Item #
WA-1600
KNOB, 1.500in. DIAMETER, SKIRTED

SKRT Series Information

  • Skirted Design
  • Package Sizes from 0.75 Inch to 2.375 Inch Diameter
  • Most Models Standard Feature 1/4 Inch Shaft Diameter; 1/8 Inch Available
  • Slotted Set Screw for Secure Mounting
  • Available Brass Insert for Mounting Hole

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WA-1600
Item Number WA-1600
Manufacturer Waldom
Product Series SKRT
Family Series Waldom Knobs, SKRT Series
Type Skirted
Package Size 1.5 "
Shaft Size 0.25 "
Material Type Bakelite
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved