WA-2300A
Waldom Knobs, PNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WA-2300A

Waldom Knobs, PNT Series
In stock
Item Number
WA-2300A
MFG Item Number
WA-2300A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, PNT Series
Item #
WA-2300A
KNOB, 1.250in. DIAMETER, POINTER

PNT Series Information

  • Five Pointer Styles Available
  • Package Sizes from 11/16 Inch to 2 Inch
  • Most Models Feature Standard 1/4 inch Shaft Diameter; 1/8 Inch Available
  • Available Brass Insert for Mounting Hole
  • Most Models Feature Clear White Indicator Lines

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WA-2300A
Item Number WA-2300A
Manufacturer Waldom
Product Series PNT
Family Series Waldom Knobs, PNT Series
Type Pointer
Package Size 1.25 "
Shaft Size 0.25 "
Material Type Bakelite
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted Yes
Pointer Yes
Knurled No
Mounting Set Screw
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved