The store will not work correctly when cookies are disabled.
WISE-M502-332C060E
In stock
Item Number
WISE-M502-332C060E
MFG Item Number
WISE-M502-332C060E
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
WISE-M502-332C060E
3P3W/2Loop and 60A/20mA input power mete
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
WISE-M502-332C060E |
Item Number |
WISE-M502-332C060E |
Manufacturer |
Advantech |
Family Series |
Advantech Cellular M2M |
Type |
Cellular RTU |
Serial Interface |
RS-485 |
Number of Serial Ports |
1 |
USB Interface |
USB 2.0 Mini Device Port |
Wi-Fi |
Yes |
Power Input |
10-50 VDC |
Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
Operating Temperature |
-13-122 °F |
Approvals |
CE, FCC |
RoHS |
Yes |
Comments |
Power Meter |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved