The store will not work correctly when cookies are disabled.
WLRS2
Cooper Electrical Box Covers, FSFD Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, FSFD Series
Single Receptacle Cover, 1.56in. Dia
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
WLRS2 |
Item Number |
WLRS2 |
Manufacturer |
Cooper |
Product Series |
FSFD |
Family Series |
Cooper Electrical Box Covers, FSFD Series |
Composition |
Metallic |
Material |
Aluminum |
Number of Gangs |
1 |
Cover Type |
Receptacle - Single |
Cover Details |
1.56 in Receptacle |
Cover Features |
Flip Lid |
Cover Style |
Raised |
Gasket Included |
Yes |
Approvals |
cULus |
RoHS |
No |
Net Weight |
0.28 lbs |
Gross Weight |
0.28 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved