WR-1A
Ilsco Wrenches, Sockets & Ratchets, MECHTOOL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WR-1A

Ilsco Wrenches, Sockets & Ratchets, MECHTOOL Series
In stock
Item Number
WR-1A
MFG Item Number
WR-1A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wrenches, Sockets & Ratchets, MECHTOOL Series
Item #
WR-1A
3/16

MECHTOOL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WR-1A
Item Number WR-1A
Manufacturer Ilsco
Product Series MECHTOOL
Family Series Ilsco Wrenches, Sockets & Ratchets, MECHTOOL Series
Style L Wrench
Hex Size 3/16 "
Tool Length 4 "
Insulated No
Net Weight 0 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved