WRN01190
TEKTON Wrenches, Sockets & Ratchets, WRN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRN01190

TEKTON Wrenches, Sockets & Ratchets, WRN Series
In stock
Item Number
WRN01190
MFG Item Number
WRN01190-S
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wrenches, Sockets & Ratchets, WRN Series
Item #
WRN01190
12-pc. Stubby Combination Wrench

WRN Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WRN01190-S
Item Number WRN01190
Manufacturer TEKTON
Product Series WRN
Family Series TEKTON Wrenches, Sockets & Ratchets, WRN Series
Number of Pieces 12
Maximum Size 19 mm
Minimum Size 8 mm
Wrench Style Combination
Insulated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved