WRN53118
TEKTON Wrenches, Sockets & Ratchets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRN53118

TEKTON Wrenches, Sockets & Ratchets
In stock
Item Number
WRN53118
MFG Item Number
WRN53118-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wrenches, Sockets & Ratchets, Series
Item #
WRN53118
18 mm Ratcheting Combination Wrench

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WRN53118-S
Item Number WRN53118
Manufacturer TEKTON
Family Series TEKTON Wrenches, Sockets & Ratchets
Wrench Style Combination
Tool Length 9.3 "
Grip Non-Cushion
Jaw Opening 18 mm
Finish Chrome
Insulated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved