The store will not work correctly when cookies are disabled.
WRN57071
TEKTON Wrenches, Sockets & Ratchets
MFG Item Number
WRN57071-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wrenches, Sockets & Ratchets, Series
13-pc. Flex-Head Ratcheting Comb.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
WRN57071-S |
Item Number |
WRN57071 |
Manufacturer |
TEKTON |
Family Series |
TEKTON Wrenches, Sockets & Ratchets |
Number of Pieces |
13 |
Maximum Size |
1 " |
Minimum Size |
1/4 " |
Wrench Style |
Ratcheting Flare Nut |
Insulated |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved