WSS1-18-56CB
Worldwide Electric Corporation Motors, WSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WSS1-18-56CB

Worldwide Electric Corporation Motors, WSS Series
In stock
Item Number
WSS1-18-56CB
MFG Item Number
WSS1-18-56CB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, WSS Series
Item #
WSS1-18-56CB
Motor, AC,1HP, 1800 RPM,

WSS Series Information

  • C‑Face Mounting with Removable Base or Round Body
  • Fan Cooled and Non‑Ventilated Enclosures
  • 1800 and 3600 RPM
  • 1/3 to 2 HP
  • Three‑Phase
The WSS Series offers fractional horsepower, stainless steel, washdown duty motors. The inverter‑duty motors use a shaft slinger on the drive‑end bearing with double lip seals and O‑rings on the endbells to eliminate moisture. In addition to the standard 1.15 service factor, the WSS series is suitable for 50 Hz operation with a 1.0 service factor. WSS motors have a NEMA 56C frame and the fan cooled models are CSA certified for Canada and the United States.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WSS1-18-56CB
Item Number WSS1-18-56CB
Manufacturer Worldwide Electric Corporation
Product Series WSS
Family Series Worldwide Electric Corporation Motors, WSS Series
Type Washdown
Horsepower 1 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56C
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 84 %
Full Load Current 1.6 A
Service Factor 1.15
Inverter Duty Yes
Composition Stainless Steel
Bearing Type Ball
Approvals CSA
Net Weight 36 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved