WTB60-XPX-H-Q
Eaton Furniture, TechBench Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WTB60-XPX-H-Q

Eaton Furniture, TechBench Series
In stock
Item Number
WTB60-XPX-H-Q
MFG Item Number
WTB60-XPX-H-Q
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Furniture, TechBench Series
Item #
WTB60-XPX-H-Q
60in. Bench Metal Grey Steel, Antique

TechBench Series Information

  • Modular and scalable design allows for highly customizable configurations
  • High density storage components leverage vertical space above and below the worksurface
  • Horizontal and vertical cable management options keep cables contained and serviceable
Eaton sets a higher standard for engineering, manufacturing, test and assembly environments with TechBench and TechOrganizer. TechBench, a solidly constructed workbench system, and TechOrganizer, a fully‑welded frame system, work together to organize technology, tools and test equipment above and below the worksurface. TechBench provides the strength and durability required in today's lab environments. Optional components provide highly efficient space management and storage solutions for instrumentation and supplies. Technology integration is addressed with flexible and convenient solutions for flat panel displays, computers, keyboards, power, data and other services. TechBench is height configurable from desk to workbench height and is available in multiple widths and depths. Multiple worksurface materials are also available.

Videos

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number WTB60-XPX-H-Q
Item Number WTB60-XPX-H-Q
Manufacturer Eaton
Product Series TechBench
Family Series Eaton Furniture, TechBench Series
Storage Option Yes
Storage Type Pedestal
Bench Color Antique Brush
Bench Material Laminate
Frame Color Metal Gray
Frame Material Steel
Casters No
Height 29-35 "
Width 60 "
Depth 30 "
Maximum Weight Capacity 2,000 lbs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved