The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
X8002-2
Cooper Plugs & Receptacles, Round Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Round Series
Sealed Against Water, Dust Contaminants Safe, Trim and Easy to Handle Withstands Physical Abuse Corrosion Resistant Electrically Safe Easily Installed The round connectors are compact, multi‑pole connectors that supply control circuitry from panel to operating mechanism. Plugs are held firmly in place by spring loaded caps on receptacles.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
X8002-2
Item Number
X8002-2
Manufacturer
Cooper
Product Series
Round
Family Series
Cooper Plugs & Receptacles, Round Series
Style
Round
Connector Type
Plug
Gender
Female Plug
Poles
1
Contacts
1
Wire Gauge (AWG)
6
Current Rating
60 A
Nominal Voltage
600 VAC
Polarized
No
Cable Type
Motor Lead
Length
16 "
Safety Chain
No
Net Weight
0 lbs
Gross Weight
1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved