The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
X8017-17
Cooper Plugs & Receptacles, Oval Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Oval Series
Sealed Against Environment Withstand Physical Abuse Flattened Oval Shape Corrosion Resistant Electrically Safe Easily Installed The oval connectors supply power to portable equipment on job sites, offering weather tight and dust tight protection. Strain relief chains allow easy removal and replacement of electro magnets.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
X8017-17
Item Number
X8017-17
Manufacturer
Cooper
Product Series
Oval
Family Series
Cooper Plugs & Receptacles, Oval Series
Style
Oval
Connector Type
Plug
Gender
Male Plug
Poles
2
Contacts
2
Wire Gauge (AWG)
6
Current Rating
50 A
Nominal Voltage
600 VAC
Polarized
No
Cable Type
W
Length
18 "
Safety Chain
No
Net Weight
0 lbs
Gross Weight
1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved