The store will not work correctly when cookies are disabled.
XCSA120BC
ASI-Automation Systems Interconnect Power Supplies, XCSA120 Series
MFG Item Number
XCSA120BC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, XCSA120 Series
12vdc to 24vdc converter din rail,
XCSA120 Series Information
- DIN Rail Mounted
- Output Power 120W
- DC Wide Range Input
- Short Circuit, Overload, Over Temperature Protection
- Compact Design
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
XCSA120BC |
Item Number |
XCSA120BC |
Manufacturer |
ASI-Automation Systems Interconnect |
Product Series |
XCSA120 |
Family Series |
ASI-Automation Systems Interconnect Power Supplies, XCSA120 Series |
Power |
120 W |
Nominal Input Voltage (DC) |
12 VDC |
Input Voltage (DC) |
10.5-18 VDC |
Nominal Output VDC |
24 VDC |
Output VDC |
22.5-27.5 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
I/O Isolation Voltage |
2,100 VDC |
Load Regulation % |
0.5 % |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
83 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-4-140 °F |
Standards/Compliances |
EN61000-6-2,4, EN61000-4-2,3,4,6,11, EN61000-5-5, IEC950, EN60950 |
RoHS |
No |
Net Weight |
1.2125 lbs |
Gross Weight |
1.215 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved