The store will not work correctly when cookies are disabled.
XD010-G
Ocal, a T & B Brand Couplers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
OC XD010G 4 OCAL XD010 GRAY
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
XD010-G |
Item Number |
XD010-G |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Couplers |
Conduit Type |
EMT Electrical Metallic Tubing), RMC (Rigid Metal Conduit) |
Connection Type |
Threaded |
Trade Size |
4 " |
Max Misalignment Angle |
30 ° |
Max Parallel Misalign |
3/4 " |
Max NEMA Rating |
NEMA 4 |
Exposure Rating |
Concrete Tight, Indoor, Outdoor, Underground, Water Tight |
Composition |
Iron |
Insulated Throat |
Yes |
Hazardous Rated |
No |
Approvals |
CSA, UL |
Comments |
Outer Jacket: Neoprene |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved