The store will not work correctly when cookies are disabled.
XPB11002PBX194
In stock
Item Number
XPB11002PBX194
MFG Item Number
XPB11002PBX194
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
XPB11002PBX194 |
Item Number |
XPB11002PBX194 |
Manufacturer |
Appleton |
Family Series |
Appleton Panel Boards |
Voltage |
120 VAC, 240 VAC |
Current Rating |
100 A |
Phase |
1 |
Poles |
2 |
kAIC @ 120 VAC 1PH |
10 |
kAIC @ 208-240 VAC 1PH |
10 |
Main Requirement |
Main Breaker |
Number of Circuits |
18 |
Enclosure Material |
Aluminum |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
Yes |
Main Breaker |
BAB |
NEMA Rating |
NEMA 7BCD, NEMA 9EFG, NEMA 4, NEMA 4X, NEMA 12, NEMA 3 |
IP Rating |
IP66 |
Approvals |
CSA, UL |
RoHS |
No |
Comments |
For Light or Heat Tracing Circuits, Keyhole Mounting Lugs, Explosionproof, Dust-Ignitionproof System |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved