ZL110
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZL110

Name Brand Replacements™ Contactors
In stock
Item Number
ZL110
MFG Item Number
ZL110
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, A/AE/AF Contactors Series
Item #
ZL110
Contact Kit 3 Pole

A/AE/AF Contactors Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZL110
Item Number ZL110
Manufacturer Name Brand Replacements™
Product Series A/AE/AF Contactors
Family Series Name Brand Replacements™ Contactors
Poles 3
Current 185 A
OEM Name ABB
Product Series A/AE/AF Contactors
Comments Contact, Springs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved