The store will not work correctly when cookies are disabled.
ZOH1000A
Red Lion Encoders, ZOH Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ZOH1000A |
Item Number |
ZOH1000A |
Manufacturer |
Red Lion |
Product Series |
ZOH |
Family Series |
Red Lion Encoders, ZOH Series |
Resolution (PPR) |
1,000 |
Incremental Channels |
Single |
Mounting Style |
Hollowshaft |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
No |
Shaft Type |
Hollow |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature/Current Sink |
Output Voltage |
30 VDC |
Electrical Output Type |
Open Collector |
Termination |
3 ft Cable, 5 Wire |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Sensing |
Optical |
Bearings |
No |
Operating Temperature |
-20-85 °C |
IP Rating |
IP64 |
Net Weight |
0.1869 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved