The store will not work correctly when cookies are disabled.
ZUK1000H
Red Lion Encoders, ZUK Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ZUK1000H |
Item Number |
ZUK1000H |
Manufacturer |
Red Lion |
Product Series |
ZUK |
Family Series |
Red Lion Encoders, ZUK Series |
Resolution (PPR) |
1,000 |
Incremental Channels |
Single |
Mounting Style |
Hollowshaft |
Shaft/Bore Size |
1 1/8 " |
Shaft Seal |
No |
Shaft Type |
Hollow |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature/Current Sink |
Output Voltage |
30 VDC |
Electrical Output Type |
Open Collector |
Termination |
7 Pin MS Connector |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Sensing |
Optical |
Bearings |
No |
Operating Temperature |
-20-85 °C |
IP Rating |
IP66 |
Net Weight |
0.5 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved