The store will not work correctly when cookies are disabled.
1/2E11PT15.5
MFG Item Number
1/2E11PT15.5
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FUS 15.5KV MV E-RATED T .500E
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1/2E11PT15.5 |
Item Number |
1/2E11PT15.5 |
Manufacturer |
Littelfuse |
Family Series |
Littelfuse Fuses |
Current Rating |
0.5 A |
Voltage (AC) |
15,500 VAC |
Voltage (DC) |
15,500 VDC |
Characteristic |
Current Limiting |
Package Type |
Cartridge |
Interrupt Rating |
35 kA |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
3 " |
Length (In) |
1.56 " |
Body Length (in) |
1.56 " |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved