The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
JTD10
Littelfuse Fuses, JTD Series
Product Description
Fuse, 10A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
300 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
20.6 mm
Body Length (mm)
57.2 mm
Diameter (in)
0.81 "
Body Length (in)
2.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
BLF10
Littelfuse Fuses, BLF Series
Product Description
Fuse, 10A, 250VAC, M, Fast Acting,
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
250 VAC
Trip Indicator
No
Alarm Contact
No
Length (mm)
38 mm
Diameter (mm)
10 mm
Diameter (in)
0.406 "
Length (In)
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NLN20
Littelfuse Fuses, NLN Series
Product Description
Fuse, 20A, 250VAC/DC, K5, One Time
Specifications
Specifications
Current Rating
20 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
14.3 mm
Body Length (mm)
50.8 mm
Diameter (in)
0.56 "
Body Length (in)
2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NLS10
Littelfuse Fuses, NLS Series
Product Description
Fuse, 10A, 600VAC/500VDC
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
20.6 mm
Body Length (mm)
127 mm
Diameter (in)
0.81 "
Body Length (in)
5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
JTD60ID
Littelfuse Fuses, JTD_ID Series
Product Description
Fuse, 60A, 600VAC, J, Time Delay,
Specifications
Specifications
Current Rating
60 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
300 kA @ 600 V
Trip Indicator
Yes
Alarm Contact
No
Diameter (mm)
27 mm
Body Length (mm)
60.3 mm
Diameter (in)
1.06 "
Body Length (in)
2.36 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
CCMR60
Littelfuse Fuses, CCMR Series
Product Description
Fuse, 60A, 600VAC/250VDC, CD, Time
Specifications
Specifications
Current Rating
60 A
Voltage (AC)
600 V
Voltage (DC)
250 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
12.6 mm
Body Length (mm)
47.8 mm
Diameter (in)
0.85 "
Body Length (in)
1.88 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
KLDR3
Littelfuse Fuses, KLDR Series
Product Description
Fuse, 3A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating
3 A
Voltage (AC)
600 V
Voltage (DC)
300 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
10.3 mm
Body Length (mm)
38.1 mm
Diameter (in)
0.41 "
Body Length (in)
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
KLDR5
Littelfuse Fuses, KLDR Series
Product Description
Fuse, 5A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating
5 A
Voltage (AC)
600 V
Voltage (DC)
300 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
10.3 mm
Body Length (mm)
38.1 mm
Diameter (in)
0.41 "
Body Length (in)
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
FLNR30
Littelfuse Fuses, FLNR Series
Product Description
Fuse, 30A, 250VAC/125VDC, RK5, Dual
Specifications
Specifications
Current Rating
30 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
14.3 mm
Body Length (mm)
50.8 mm
Diameter (in)
0.56 "
Body Length (in)
2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
BLS3
Littelfuse Fuses, BLS Series
Product Description
Fuse, 3A, 600VAC , M, Fast Acting
Specifications
Specifications
Current Rating
3 A
Voltage (AC)
600 VAC
Interrupt Rating
10 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
38 mm
Diameter (mm)
10 mm
Diameter (in)
0.406 "
Length (In)
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Littelfuse
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved