The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
2038903.6
Product Description
1000V size00 NH gB
Specifications
Specifications
Current Rating
125 A
Voltage (AC)
760 VAC
Class
gB
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
117 mm
Width (mm)
29.5 mm
Depth (mm)
46 mm
Body Length (mm)
85 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2000013.16
Product Description
Fuse, 16A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating
16 A
Voltage (AC)
500 VAC
Voltage (DC)
220 VDC
Class
gG
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
78 mm
Width (mm)
20.5 mm
Depth (mm)
40.5 mm
Body Length (mm)
47 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2000013.25
Product Description
Fuse, 25A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating
25 A
Voltage (AC)
500 VAC
Voltage (DC)
220 VDC
Class
gG
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
78 mm
Width (mm)
20.5 mm
Depth (mm)
40.5 mm
Body Length (mm)
47 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2000013.35
Product Description
Fuse, 35A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating
35 A
Voltage (AC)
500 VAC
Voltage (DC)
220 VDC
Class
gG
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
78 mm
Width (mm)
20.5 mm
Depth (mm)
40.5 mm
Body Length (mm)
47 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2000013.40
Product Description
Fuse, 40A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating
40 A
Voltage (AC)
500 VAC
Voltage (DC)
220 VDC
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
78 mm
Width (mm)
20.5 mm
Depth (mm)
40.5 mm
Body Length (mm)
47 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 50A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating
50 A
Voltage (AC)
500 VAC
Voltage (DC)
220 VDC
Class
gG
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
78 mm
Width (mm)
20.5 mm
Depth (mm)
40.5 mm
Body Length (mm)
47 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2000013.63
Product Description
Fuse, 63A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating
63 A
Voltage (AC)
500 VAC
Voltage (DC)
220 VDC
Class
gG
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
78 mm
Width (mm)
20.5 mm
Depth (mm)
40.5 mm
Body Length (mm)
47 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 80A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating
80 A
Voltage (AC)
500 VAC
Voltage (DC)
220 VDC
Class
gG
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
78 mm
Width (mm)
20.5 mm
Depth (mm)
40.5 mm
Body Length (mm)
47 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2000113.125
Product Description
Fuse, 125A, 500VAC, gG, NH00,
Specifications
Specifications
Current Rating
125 A
Voltage (AC)
500 VAC
Voltage (DC)
220 VDC
Class
gG
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
78 mm
Width (mm)
29.5 mm
Depth (mm)
46 mm
Body Length (mm)
47 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 160A, 500VAC, gG, NH00,
Specifications
Specifications
Current Rating
160 A
Voltage (AC)
500 VAC
Voltage (DC)
220 VDC
Class
gG
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
78 mm
Width (mm)
29.5 mm
Depth (mm)
46 mm
Body Length (mm)
47 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Siba
Product Series
NH
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved