2001-1301
Wago Terminal Blocks, 2001 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2001-1301 Wago Terminal Blocks, 2001 Series, TOPJOBS feedthrough terminal block,

MFG Item Number
20011301

2001-1301 Wago Terminal Blocks, 2001 Series, TOPJOBS feedthrough terminal block,

MFG Item Number
20011301
Item Number
2001-1301
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2001 Series
Item #
2001-1301
TOPJOBS feedthrough terminal block,

2001 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 20011301
Manufacturer Wago
Product Series 2001
Family Series Wago Terminal Blocks, 2001 Series
Description TOPJOBS feedthrough terminal block, rail mount, 3-conductor, 4.2 mm wide, gray
Type Standard Block
Number of Circuits 1
Spacing 4.2 mm
Current Rating 15 A
UL Voltage 600 V
Wire Size Range 14 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.015 lbs
Gross Weight 0.011 lbs
Alternatives
86401806
86401806
Murrplastik Wire Identification