2020-5417
Wago Terminal Blocks, 2020 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2020-5417 Wago Terminal Blocks, 2020 Series, 4-conductor sensor terminal block

MFG Item Number
60316350

2020-5417 Wago Terminal Blocks, 2020 Series, 4-conductor sensor terminal block

MFG Item Number
60316350
Item Number
2020-5417
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2020 Series
Item #
2020-5417
4-conductor sensor terminal block

2020 Series Information

Specifications

Specifications
Manufacturer Part Number 60316350
Manufacturer Wago
Product Series 2020
Family Series Wago Terminal Blocks, 2020 Series
Description 4-conductor sensor terminal block
Type Grounding Block
Number of Circuits 4
Spacing 7 mm
Current Rating 15 A
UL Voltage 300 V
Wire Size Range 16 AWG
IEC Voltage 250 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals UR
Partition No
Net Weight 0.0452 lbs
Gross Weight 0.045 lbs
Alternatives
86401034
86401034
Murrplastik Wire Identification