2038903.6
Siba Fuses, NH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2038903.6

Siba Fuses, NH Series
In stock
Item Number
2038903.6
MFG Item Number
2038903.6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NH Series
Item #
2038903.6
1000V size00 NH gB

NH Series Information

  • Low Voltage Fuses
  • 500 VAC or 690 VAC Rated Voltage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2038903.6
Item Number 2038903.6
Manufacturer Siba
Product Series NH
Family Series Siba Fuses, NH Series
Current Rating 125 A
Voltage (AC) 760 VAC
Class gB
Characteristic General Purpose
Package Type Center Bladed
Trip Indicator Yes
Alarm Contact No
Length (mm) 117 mm
Width (mm) 29.5 mm
Depth (mm) 46 mm
Body Length (mm) 85 mm
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved