Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
280-570/281-434 Wago Terminal Blocks, 280 Series, 3-conductor sensor terminal block
280-570/281-434 Wago Terminal Blocks, 280 Series, 3-conductor sensor terminal block
Item Number
280-570/281-434
This item cannot be canceled or returned
Description
Terminal Blocks, 280 Series
3-conductor sensor terminal block
- Destroys Oxide Film During Clamping
- Long term protection Against Corrosion
- Prevents Corrosion Between Aluminum and Copper Conductors
Specifications
Specifications
| Manufacturer Part Number |
51174275 |
| Manufacturer |
Wago |
| Product Series |
280 |
| Family Series |
Wago Terminal Blocks, 280 Series |
| Description |
3-conductor sensor terminal block |
| Type |
Indicator Block |
| Number of Circuits |
3 |
| Spacing |
5 mm |
| Current Rating |
15 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
300 V |
| IEC Voltage |
24 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
Red 24 V LED |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0401 lbs |
| Gross Weight |
0.04 lbs |
280-570/281-434
Wago Terminal Blocks, 280 Series