280-584/281-483
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-584/281-483 Wago Terminal Blocks, 280 Series, 4-conductor sensor supply terminal b

MFG Item Number
51179390

280-584/281-483 Wago Terminal Blocks, 280 Series, 4-conductor sensor supply terminal b

MFG Item Number
51179390
Item Number
280-584/281-483
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-584/281-483
4-conductor sensor supply terminal b

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51179390
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 4-conductor sensor supply terminal b
Type Indicator Block
Spacing 5 mm
Current Rating 15 A
UL Voltage 24 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 24 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0243 lbs
Gross Weight 0.024 lbs