280-597
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-597 Wago Terminal Blocks, 280 Series, Triple-deck terminal block

MFG Item Number
51168326

280-597 Wago Terminal Blocks, 280 Series, Triple-deck terminal block

MFG Item Number
51168326
Item Number
280-597
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-597
Triple-deck terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51168326
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description Triple-deck terminal block
Type Grounding Block, Triple-Deck Block
Number of Circuits 3
Spacing 5 mm
Current Rating 20 A
Wire Size Range 12 AWG
IEC Voltage 500 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0507 lbs
Gross Weight 0.051 lbs