280-614
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-614 Wago Terminal Blocks, 280 Series, 2-conductor disconnect tb

MFG Item Number
51133286

280-614 Wago Terminal Blocks, 280 Series, 2-conductor disconnect tb

MFG Item Number
51133286
Item Number
280-614
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-614
2-conductor disconnect tb

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51133286
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 2-conductor disconnect tb
Type Disconnect Block
Spacing 5 mm
Current Rating 10 A
IEC Voltage 400 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.0116 lbs
Gross Weight 0.012 lbs