280-624/281-434
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-624/281-434 Wago Terminal Blocks, 280 Series, 4-conductor LED terminal block

MFG Item Number
51181116

280-624/281-434 Wago Terminal Blocks, 280 Series, 4-conductor LED terminal block

MFG Item Number
51181116
Item Number
280-624/281-434
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-624/281-434
4-conductor LED terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51181116
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 4-conductor LED terminal block
Type Indicator Block
Spacing 5 mm
Current Rating 0.025 A
IEC Voltage 24 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.0186 lbs
Gross Weight 0.019 lbs