32-2R
ABB Starters, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32-2R

ABB Starters, A Series
In stock
Item Number
32-2R
MFG Item Number
32-2R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, A Series
Item #
32-2R
A16 REV 3PH Starter,120V

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32-2R
Item Number 32-2R
Manufacturer ABB
Product Series A
Family Series ABB Starters, A Series
Style Open
Industry Standard IEC
Poles 3
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Max HP 200/208V 3PH 5 hp
Max HP 230/240V 3PH 5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 15 hp
Coil Type Magnetic
Auxiliary Contacts None
Overload Type Electronic
Termination Screw
Mounting Surface
On/Off Switch No
Start Stop Switch No
HOA Switch No
On (Run) Pilot Light No
Fault Indicator Light No
Control Transformer Included No
Circuit Breaker No
Net Weight 2.03 lbs
Gross Weight 2.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved