The store will not work correctly when cookies are disabled.
37.358
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
STL950/8-o, Horz Hdr, [30]
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
37.358 |
Item Number |
37.358 |
Manufacturer |
Altech |
Family Series |
Altech Terminal Blocks |
Number of Levels |
1 |
Number of Poles |
8 |
Connection Actuation |
Pluggable |
Pin Spacing |
5 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
IEC Current |
12 A |
IEC Voltage |
250 VAC |
Color |
Green |
Wire Entry Position |
Side |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Pluggable |
Yes |
Approvals |
CSA, UR |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved