The store will not work correctly when cookies are disabled.
38.2306
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
PCB Terminal, Spring, 6 Pole, 5.0mm
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
38.2306 |
Item Number |
38.2306 |
Manufacturer |
Altech |
Family Series |
Altech Terminal Blocks |
Number of Levels |
1 |
Connection Type |
Spring Clamp |
Number of Poles |
6 |
Connection Actuation |
Pluggable |
Pin Spacing |
5 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
UL Wire Range (AWG) |
28-14 AWG |
UL Max Wire Size |
14 AWG |
IEC Current |
24 A |
IEC Voltage |
250 VAC |
IEC Wire Range (mm2) |
0.5-2.5 mm2 |
IEC Max Wire Size (mm2) |
2.5 mm2 |
Color |
Light Gray |
Wire Entry Position |
Side |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-22-221 °F |
Approvals |
UR |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved